Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 2 Lb Pull, 24-1/8 In L
Mfr # 1VTZ7
Zoro # G0361575
original price:
$3.35
11% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle Length 4 5/8 in
- Length 24 1/8 in
- Pull Capacity 2 lb
- Material Aluminum
- Product Type Magnetic Retrieval Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VTZ7
- Zoro # G0361575
- UPC # 190735757871
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 24 1/8 in |
Handle Length | 4 5/8 in |
Head Length | 19/32 in |
Compressed Length | 24 1/8 in |
Head Diameter | 1/4 in |
Details
Item | Magnetic Retrieval Tool |
Type | Handle Length 4 5/8 in |
Pull Capacity | 2 lb |
Material | Aluminum |
Product Type | Magnetic Retrieval Tool |
Handle Material | Aluminum |
Magnet Type | Permanent |
Shaft Material | Copper |
Shaft Type | Fixed |
Flexibility | Flexible |
Handle Style | Straight |
Compatible Thickness - Maximum | 3 mm |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 2 lb |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 3 mm, Compressed Length 24 1/8 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Aluminum, Handle Style Straight, Head Diameter 1/4 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Copper, Features Not Applicable, Handle Length 4 5/8 in, Head Length 19/32 in, Head Type Magnet, Magnet Type Permanent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Lifting Lever (137693)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- BETA Ball Head Hex Driver, 3mm (012660030)
- WESTWARD Magnetic Pickup, 14 Lb Pull, 6 1/2 In L (1VTZ9)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull (1VTY1)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- Westward Inspection and Retrieving Tools