Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L
Mfr # 1VTX9
Zoro # G3318147
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 3/4 in
- Diameter 3 1/2 in
- Operation Magnetic Pull Release Handle
- Pull Capacity 16 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VTX9
- Zoro # G3318147
- UPC # 190735757710
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 8 3/4 in |
Diameter | 3 1/2 in |
Head Length | 3 1/2 in |
Compressed Length | 8 3/4 in |
Head Diameter | 3 1/2 in |
Handle Length | 5 3/4 in |
Details
Item | Magnetic Retrieval Tool |
Operation | Magnetic Pull Release Handle |
Pull Capacity | 16 lb |
Material | Plastic |
Features | 1 Hand Operation, Stainless Steel Construction |
Product Type | Magnetic Retrieval Tool |
Shaft Material | Steel |
Handle Material | Plastic |
Magnet Type | Permanent |
Flexibility | Rigid |
Compatible Thickness - Maximum | 3 1/2 in |
Handle Style | Soft Grip |
Shaft Type | Fixed |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 16 lb |
Description
The Westward 1VTX9 Magnetic Pickup is the ideal tool for retrieving metal objects. It has a stainless steel construction that makes it sturdy and durable. The magnetic pickup has a 16 lb pull capacity, which means you can use it to pick up even heavy items. The release handle provides one hand operation so you can easily retrieve items without having to reposition the pickup itself. This product also features a plastic construction, making it lightweight and easy to carry around. You will want this Westward Magnetic Pickup on hand for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 50-109 Corner Pole Only 9 Foot, Model R (50-109)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- WARWOOD TOOL 36 Chisel Bar (35230)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface (2VAG5)
- WESTWARD Telescoping Magnet/Mirror Set (4FPV2)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- WESTWARD Magnetic Pickup, 14 Lb Pull, 6 1/2 In L (1VTZ9)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- Westward Inspection and Retrieving Tools