Shop All Automotive Tool Parts
Westward
Magnetic Parts Tray, Square
Mfr # 1EJZ3
Zoro # G3194642
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 3/4 in
- Overall Length 11 1/2 in
- Height (In.) 1 1/2 in
- Length (In.) 11 1/2 in
- Width (In.) 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EJZ3
- Zoro # G3194642
- UPC # 190735748237
- Country of Origin Taiwan, Province of China
- Category Automotive Tool Parts
Dimensions
Overall Width | 10 3/4 in |
Overall Length | 11 1/2 in |
Height (In.) | 1 1/2 in |
Length (In.) | 11 1/2 in |
Width (In.) | 10 3/4 in |
Height | 1 1/2 in |
Details
Item | Magnetic Parts Tray |
Application | Collects Small Parts, Fasteners, and Tools |
Type | Square |
Tool Storage Type Included | Magnetic Tool Tray |
Holder Type | Square Tray |
Description
Magnetic Parts Tray, Holder Type Square Tray, Height 1 1/2 in, Overall Width 10 3/4 in, Overall Length 11 1/2 in, Application Collects Small Parts, Fasteners, and Tools, Includes -, For Use With -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp, 36437 (36437)
- PRESIDENT ELECTRONICS 10 Meter RF-Power S-Meter Radio (RICHARD)
- DORMAN Autograde 210-011 Hex Nut-Grade 5-Thread Size- 5/16-18 In. (210-011)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- WESTWARD Half Drive Socket, 11/16 (WRG198A-2)
- WESTWARD Magnetic Tray, 14x6 1/4x1 1/4 In (4YCK4)
- WESTWARD Magnetic Parts Tray, Dia. 6 in. (1EJZ2)
- WESTWARD Flexible Pipe (TT4KTV904G)
- WESTWARD Extension, 3/8 In (AT2073.02)
- WESTWARD Casters, 2-1/2 In (HC212)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- Westward Automotive Tool Parts