Shop All Magnetic Jaw Caps
Westward
Magnetic Jaw Cap, Aluminum, 5 In, PK2
Mfr # 10D766
Zoro # G4785033
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 5 in
- Material -Vises Aluminum
- For Use With Any 5 in Jaw Width Vise Type
- Application Grips Uneven Work Pieces and Protects From Marring Or Distortion During Any Clamping Application
- Construction Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D766
- Zoro # G4785033
- UPC # 190735721827
- Country of Origin China
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 5 in |
Jaw Width (In.) | 5 |
Compatible with Vise Jaw Width | 5 in |
Jaw Cap Width | 5 in |
For Vise Jaw Width | 5 in |
Details
Item | Magnetic Jaw Cap |
Item - Jaw Caps | Magnetic Jaw Cap |
Material -Vises | Aluminum |
For Use With | Any 5 in Jaw Width Vise Type |
Application | Grips Uneven Work Pieces and Protects From Marring Or Distortion During Any Clamping Application |
Construction | Aluminum Alloy |
Type | Aluminum Face w/Vertical Grooves |
Jaw Cap Material | Aluminum |
Material | Aluminum |
Compatible with Product Type | Any Vise Type |
Cap Material | Aluminum |
Description
This Westward Aluminum Magnetic Jaw Cap will help you to secure any work piece, regardless of its shape or size. The aluminum alloy jaws grip uneven work pieces and protect them from marring or distortion during any clamping application. The jaw cap is designed with vertical grooves that provide excellent gripping power. Its 5 in. jaw width fits vices up to 5 in., while the construction is made of aluminum alloy for superior strength and durability. If you want a reliable magnetic jaw cap, this Westward Aluminum Magnetic Jaw Cap is just what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- BON TOOL Bon 84-820 Railroad Crayon Chalk 4"x1", -Yellow(72/Pkg) (84-820)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- WILTON 5" Versatile Cont. Nut 1360 Drill Press Vise (63240)
- WESTWARD Magnetic Jaw Cap, Aluminum, 6 In, PK2 (10D768)
- WESTWARD Magnetic Jaw Cap, Aluminum, 6-1/2 In, PK2 (10D769)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4 In, PK2 (10D764)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- WILTON Magnetic Jaw Cap, 4 in, Fiber Cover, PK2 (F-4)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- Westward Clamps