Shop All Box, I-Beam, and Torpedo Levels
Westward
Magnetic I Beam Level, 24 In
Mfr # 4MRW1
Zoro # G0834662
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy 0.001
- Color Black, Blue
- Magnetic/Nonmagnetic Magnetic
- Top Read No Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRW1
- Zoro # G0834662
- UPC # 190735855751
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
The Westward 4MRW1 Magnetic I-Beam Level is a must-have for anyone looking to get the job done. With three vials, this level will help you take accurate measurements. This magnetic level has a length of 24 in., with an accuracy of 0.001. The blue and black color scheme makes it easy to see against most surfaces. With two plumb vials and three leveling vials, you can measure vertical and horizontal lines easily with this product. The Westward 4MRW1 Magnetic I Beam Level is an essential tool that belongs in every toolbox.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 7/8In (600005CF)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-332)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- WESTWARD Magnetic Box Beam Level, 48 In (4MRV4)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- Westward Box, I-Beam, and Torpedo Levels