Shop All Box, I-Beam, and Torpedo Levels
Westward
Magnetic Box Beam Level, 48 In, End Caps
Mfr # 4MRV6
Zoro # G3025784
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy 0.001
- Color Blue
- Features Extruded Aluminum Box Beam; Solid Acrylic Vials with Green Vial Fluid; Rubberized Shock-Protecting End Caps
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRV6
- Zoro # G3025784
- UPC # 190735855713
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Strip, Number of Magnets 1, Accuracy - Standard 0.001, Frame Material Aluminum, Overall Length 48 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Blue, Total Number of Vials 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- WESTWARD Magnetic Torpedo Level, 6 1/4 In, 4 Vials (4MRX9)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- WESTWARD I-Beam Level, Aluminum, Bubble, Anodized (32ZU57)
- WESTWARD Magnetic I Beam Level, 24 In (4MRW1)
- IRWIN Post Level - Magnetic (1794482)
- Westward Box, I-Beam, and Torpedo Levels