Shop All Box, I-Beam, and Torpedo Levels
Westward
Magnetic Box Beam Level, 48 In
Mfr # 4MRV4
Zoro # G2222193
original price:
$87.74
14% off
new price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy 0.001
- Color Blue
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRV4
- Zoro # G2222193
- UPC # 190735855690
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
This Westward 4MRV4 Magnetic Box Beam Level is a tool you can count on. With its length of 48 in., it has a greater accuracy and stability. The blue box level comes with a magnetic strip that allows you to attach the level to metal surfaces for added convenience. This 0.001" accurate, 3 vial level has a total length of 48 in., making it ideal for working with large pieces of material. It also features top read vials which allow you to read from above or below the surface, making this an all-purpose tool for use in various situations. For your next job, equip yourself with the Westward 4MRV4 Magnetic Box Beam Level and work with ease.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-5/16" (7521)
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R (CF197)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2000)
- WESTWARD I-Beam Level, Aluminum, Bubble, Anodized (32ZU57)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- WESTWARD I Beam Level, Aluminum, 24 In, Top Read (4MRV7)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- KAPRO 985T - Titan Mason 48" Box Level (985T-41X-48)
- Westward Box, I-Beam, and Torpedo Levels