Shop All Box, I-Beam, and Torpedo Levels
Westward
Magnetic Box Beam Level, 24 In, Hand Holes
Mfr # 4MRV5
Zoro # G2358167
original price:
$63.29
6% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy 0.001
- Color Blue
- Features Solid Acrylic Barrel Vials; Rubberized End Caps
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRV5
- Zoro # G2358167
- UPC # 190735855706
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
This Westward 4MRV5 Magnetic Box Beam Level is a high-quality level that will be able to handle the demands of your project. With an accuracy of 0.001", this box level has a solid acrylic barrel vials and rubberized end caps. The magnetic strip magnet ensures it will stay in place while you work, even on metal surfaces. It has a total of 3 vials with 2 plumb vials and 1 level vial. The 24" length makes it easy to get into hard to reach places, while the blue color makes it easy to spot when needed. This Westward Box Level is perfect for keeping you working smoothly and efficiently.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Coarse Red Rubber Float, 8" x 5" x 1 (PL383P)
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1875)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- WESTWARD I-Beam Level, Aluminum, Bubble, Anodized (32ZU57)
- WESTWARD Magnetic Box Beam Level, 48 In (4MRV4)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- Westward Box, I-Beam, and Torpedo Levels