Shop All Dial Indicators
Westward
Magnetic Base, Indicator Set, 0.001 In
Mfr # 2YNE1
Zoro # G0774855
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use
- Accuracy +/-0.001 in
- Includes AGD Indicator, Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNE1
- Zoro # G0774855
- UPC # 190735803769
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.25 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.185 in |
Description
Westward's 2YNE1 Magnetic Base Indicator Set is the essential tool for measuring small distances. It comes with a magnetic base that helps keep the unit in place during use. This dial indicator set features an on/off switch, which can be very useful when needing to stop measurements quickly and easily. The 0-100 reading of this dial indicator has a continuous movement and white color for clear visibility. The 2 1/4" dial size makes it easy to read the graduations from any angle or distance. Accuracy is +/-0.001", which means you can rely on this unit to provide precise measurements every time. With Westward's 2YNE1 Magnetic Base Indicator Set, you will find yourself equipped with all of the tools needed for your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792695)
- DEWALT 7 1/4" Lightweight Circular saw (DWE575)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14MC)
- WESTWARD Alloy Steel Plug Tap, 3/4-10 UNC (CCT1060-61)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- WESTWARD Magnetic Base, Indicator Set, 0.0001 In (2YND9)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- Westward Precision Measuring Tools