Shop All Dial Indicators
Westward
Magnetic Base, Indicator Set, 0.0001 In
Mfr # 2YND9
Zoro # G3045612
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.05 in
- Features On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use
- Accuracy +/- 0.0004 in
- Includes Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YND9
- Zoro # G3045612
- UPC # 190735803752
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.25 in |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.185 in |
Dimension Type | Inch |
Description
Magnetic Base,Indicator Set,0.0001 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 2 Pockets (H-60)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- LINCOLN LUBRICATION Large 4 Way Grease Fitting Tool (LING905)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4210)
- BNS Bestest Dial Test Indicator, White Dial Face, Lever Type (599-7031-3)
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White (513-907-10E)
- Westward Indicators, Indicator Holders & Accessories