Shop All Magnetic Pickup Tools
Westward
Magnet, Ceramic, 10 Lb Pull Capacity
Mfr # 2VAG6
Zoro # G1641017
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Width 4 3/4 in
- Diameter 9 3/4 in
- Surface Size 8-1/2 in x 4-3/4 in
- Extended Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2VAG6
- Zoro # G1641017
- UPC # 00190735803080
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 8 1/2 in |
Width | 4 3/4 in |
Diameter | 9 3/4 in |
Surface Size | 8-1/2 in x 4-3/4 in |
Extended Length | 9 3/4 in |
Pickup Length | 8 1/2 in |
Head Diameter | 9 3/4 in |
Compressed Length | 8 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Includes | 5 1/2" Steel Handle |
Application | For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins |
Lifting Capacity | 10 lb |
Material | Ceramic Magnets Encased in Stainless Steel Housing |
Operation | Fingertip Release Bar |
Pull Capacity | 10 lb. |
Features | Smooth, Uninterrupted Side Surfaces for Burrowing Into Loose Materials from Stock Bins and Barrels |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Ceramic |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 10 lb |
Head Type | Magnet |
Description
Magnetic Retrieval Tool, Compressed Length 8 1/2 in, Extended Length - Maximum Not Applicable, Head Diameter 9 3/4 in, Magnetic Pull Capacity - Maximum 10 lb, Product Type Magnetic Retrieval Tool, Features Smooth, Uninterrupted Side Surfaces for Burrowing Into Loose Materials from Stock Bins and Barrels, Head Type Magnet, Magnet Type Ceramic, Shaft Type Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- MILWAUKEE TOOL Customizable Small Compact Case for Impact Driver Accessories (48-32-9930)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- ZORO SELECT Magnetic Sweeper, Hang, 36 In, 330 lb Pull (10E767)
- Westward Magnetic Pickup Tools