Shop All Tool Hanging Racks & Rails
Westward
Mag. Socket Holder, Twist to Lock, 3/8 In.
Mfr # 5WXR5
Zoro # G0397792
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Red
- For Use With SAE or Metric Sockets
- Length 18 3/4 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5WXR5
- Zoro # G0397792
- UPC # 190735880111
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 18 3/4 in |
Height | 1 1/4 in |
Width | 1 3/8 in |
Overall Width | 18 3/4 in |
For Socket Size/Type | 3/8 in Sockets |
Overall Height | 1 in |
Overall Depth | 1 3/8 in |
Details
Item | Magnetic Socket Holder |
Material | Aluminum |
Color | Red |
For Use With | SAE or Metric Sockets |
Features | Twist to Lock |
Tool Storage Type Included | Tool Rack/Rail |
Type | 3/8 in |
Includes | Includes Magnetic Back |
Number of Posts/Slots | 14 |
Number of Rows | 1 |
Description
Keep your tools organized and easy to access with the Westward 5WXR5 Magnetic Socket Holder. It features a twist-to-lock design that keeps sockets securely in place. The 3/8" magnetic socket holder is 18 3/4" long, 1 1/4" high and 1 3/8" wide. It comes in a red aluminum finish for durability and style. This magnetic tool rack can hold up to ten of your most frequently used sockets. The twist to lock design ensures that each socket stays secure when not in use. If you want a way to keep your tools safe and at the ready, then you need the Westward 5WXR5 Magnetic Socket Holder on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- VAUGHAN Split Head Hammer, 4 lb., 13-3/4" L (SH200)
- BLACK & DECKER Brush (384719-01)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- RACKEM MANUFACTURING Rack 'Em Six-hook Trailer Rack (RA-7)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- Westward Tool Hanging Racks & Rails