Shop All Lug Nut Wrenches
This Product is Discontinued
Westward
Lug Nut Wrench, L - Bar Ext, LED Light (Discontinued)
Mfr # 2HLE7
Zoro # G3418721
This Product is Discontinued
Key Features
- Type L - Bar Extension
- Sockets Included (8) 6-Point
- Length (In.) 14 to 21-1/2
- Includes LED Light
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2HLE7
- Zoro # G3418721
- UPC # 190735796368
- Country of Origin Taiwan, Province of China
- Category Lug Nut Wrenches
Dimensions
Length (In.) | 14 to 21-1/2 |
Socket Depth | Deep |
Drive Size | 1/2 in |
Socket Size | 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Standard Socket Style/Size | Standard 6-Point: 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Standard Socket Size | 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Socket Size Range | 11/16 in to 7/8 in |
Description
Master Lug Nut Wrench Set, Standard Socket Style/Size Standard 6-Point: 11/16 in, 3/4 in, 13/16 in, 7/8 in, Chrome, Drive Size 1/2 in, Hand, Insulated No, Socket Shape 6-Point, Yes, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.