Shop All Lug Nut Wrenches
Westward
Lug Nut Wrench, 4 Way, L 20 In
Mfr # 2HLA9
Zoro # G3121955
original price:
$40.63
73% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 20 in
- Sockets Included 7/8 in, 11/16, 3/4, 13/16
- Length (In.) 20 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HLA9
- Zoro # G3121955
- UPC # 190735796030
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 20 in |
Length (In.) | 20 in |
Socket Size | 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Socket Depth | Standard |
Socket Size - Lug Nuts | 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Overall Length - Maximum | 20 in |
Overall Width | 1 1/2 in |
Description
Lug Nut Wrench, Socket Size 11/16 in, 3/4 in, 13/16 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 20 in, Alloy Steel, Chrome Plated, Overall Width 1 1/2 in, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK50 (6712-050)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- AMMCO Boot Cross Feed For Brake Lathe (3087)
- WESTWARD Lug Nut Wrench, 4 Way, L 14 In (2HLA8)
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In (2HLB1)
- WESTWARD Lug Nut Wrench, 4 Way, L 25 In (2HLB2)
- ASTRO PNEUMATIC Wheel Weight Balance Hammer Pliers (9507)
- PERFORMANCE TOOL 25 In 4 Way Truck Lug Wrench, W11 (W11)
- TITAN Lug Wrench, Steel, 4 Way Type, 14" L (72160)
- TENG TOOLS TEXW05 - 5 Piece Wheel Removal Tool Set in EVA Tray (TEXW05)
- Westward Service & Shop Tools