Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 6 ga., 5/16 In., Crimp/Solder, PK25
Mfr # 23YZ14
Zoro # G5355472
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Stud Size 5/16 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ14
- Zoro # G5355472
- UPC # 190735781999
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Details
Item | Lug |
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 5/16" Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 6 ga, Stud Size 5/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/4 Diameter x 7 Inch Usable Length (66135)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- DAYCO 1 1/2 In. X 3 Ft. Fuel Fillr Hose, 80303 (80303)
- WESTWARD Battery Cable, 6 ga, 25ft., Black (19YD43)
- WESTWARD Battery Cable, 2/0 ga, 10ft., Black (19YD57)
- WESTWARD Battery Cable, 4/0 ga, 25ft., Black (19YD64)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- WESTWARD Battery Cable, 6 ga, 100ft., Black (19YD44)
- WESTWARD Lug, 2 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY96)
- Westward Automotive Battery Equipment