Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 6 ga., 3/8 In., Crimp/Solder, PK25
Mfr # 23YZ15
Zoro # G5416503
product price: $16.85
/pk 25, $0.67/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ15
- Zoro # G5416503
- UPC # 190735782002
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 6 ga, Stud Size 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Starter Relay, 12 Volt 7" x5" x3" (A-RE164448)
- GEARWRENCH Wheel Weight Tool (KDS3358)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- WESTWARD Lug, 2 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY95)
- WESTWARD Lug, 3/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ07)
- WESTWARD Battery Cable, 6 ga, 10ft., Black (19YD42)
- WESTWARD Lug, 2 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY96)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- WESTWARD Battery Cable, 4 ga, 100ft., Black (19YD47)
- QUICKCABLE Clamp Crimp, Pos, 2/0, PK5 (4020-396-005P)
- Westward Automotive Battery Equipment