Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 6 ga., #10, Copper, Crimp/Solder, PK25
Mfr # 23YZ12
Zoro # G5356197
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Stud Size #10
- Connection Material Copper
- Connection Type Crimp/Solder
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ12
- Zoro # G5356197
- UPC # 190735781975
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | #10 |
Details
Item | Lug |
Gauge | 6 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; #10 Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 6 ga, Stud Size #10, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Sensor Asy-Engine Speed, Dy1215 (DY1215)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- HUSKY LINER 15-C F150/17-C F250/F350/F450 CREW CAB 2ND SEAT FLOOR LINER(FULL COVER (53491)
- MTD Wheel Comp - Tille (934-04654)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC78)
- WESTWARD Lug, 2 ga., 5/16 In., Crimp/Solder, PK25 (23YZ22)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- WESTWARD Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY92)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC35)
- WESTWARD Battery Cable, 2/0 ga, 10ft., Black (19YD57)
- QUICKCABLE Butt Connector, 22-18 ga., PK100 (160180-100)
- Westward Automotive Battery Equipment