Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2
Mfr # 23YZ87
Zoro # G5355533
product price: $6.29
/pk 2, $3.15/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 3/8 in
- Connection Material Copper/Tin
- Connection Type Crimp/Solder
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ87
- Zoro # G5355533
- UPC # 190735782729
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Connection Material | Copper/Tin |
Connection Type | Crimp/Solder |
Type | Lug |
Application | Vehicle |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Gas Injection Valve Gdi Fuel Inject, 62827 (62827)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- TRANSPORT Windshield Wiper Blades (TRP101)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- WESTWARD Lug, 4/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ09)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- WESTWARD Battery Cable, 2/0 ga, 10ft., Black (19YD57)
- WESTWARD Lug, 2/0 ga., 1/2 In., Copper, PK25 (23YZ31)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- WESTWARD Battery Cable, 4/0 ga, 25ft., Black (19YD64)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- Westward Automotive Battery Equipment