Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0ga, 1/2 In, Copper, Crimp/Solder, PK2
Mfr # 23YZ09
Zoro # G5356181
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 1/2 in
- Connection Material Copper
- Connection Type Crimp/Solder
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ09
- Zoro # G5356181
- UPC # 190735781944
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Type | Lug |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO A/C Receiver Drier, 478-2026 (478-2026)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- PARKER Bulkhead Union, 5/8 In (62PTCBH-10)
- GROTE Wire, 2 Cond, PVC, 10 ga., 50 ft. (82-5509)
- WESTWARD Battery Cable, 4 ga, 100ft., Red (19YD74)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK25 (23YZ72)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC93)
- WESTWARD Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ35)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange (23PC56)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange, Includes: 5/16 in Bolts (23PC55)
- ZORO SELECT Automotv Primary Wire, 18 AWG, 50V, Str, Wht (5ZLN8)
- Westward Automotive Battery Equipment