Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0ga, 1/2", Crimp/Solder, PK5
Mfr # 23YZ49
Zoro # G5356811
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Color Yellow
- Stud Size 1/2 in
- Connection Material Tin Plated
- Connection Type Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ49
- Zoro # G5356811
- UPC # 190735782347
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Color | Yellow |
Connection Material | Tin Plated |
Connection Type | Crimp/Solder |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Type | Lug |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 14 PC Master Pry Kit Platinum in 2 boxes (ATH-MPF1-UNGL)
- TOPDON 1200 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS1200)
- FAIRCHILD INDUSTRIES D4059 - 2007-2011 Jeep Wrangler Rear Liftgate Seal For Lift Glass (D4059)
- ANTHES Exhaust Rain Cap, 7-3/4 x 7-15/16 In. (11046)
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- WESTWARD Lug, 2/0 ga, 3/8", Crimp/Solder, PK5 (23ZA14)
- WESTWARD Lug, 2 ga, 5/16 In, Crimp/Solder, PK2 (23YZ75)
- WESTWARD Battery Cable, 6 ga, 100ft., Black (19YD44)
- QUICKCABLE Sight Hole Lug, 1/0, 3/8", PK5 (8910-005F)
- Westward Automotive Battery Equipment