Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25
Mfr # 23YZ35
Zoro # G5356285
product price: $69.39
/pk 25, $2.78/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Stud Size 1/2 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Application Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ35
- Zoro # G5356285
- UPC # 190735782200
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Application | Vehicle |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 4/0 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- NGK Spark Plug, 2910 (2910)
- BLUE SEA SYSTEMS 1139 DC M-Series Black Panel Square (1139)
- DRYCONN Dryconn Waterproof Wire Connector, PK10 (69205)
- WESTWARD Battery Cable, 4/0 ga, 25ft., Black (19YD64)
- WESTWARD Lug, 2/0ga, 3/8 In, Crimp/Solder, PK25 (23YZ96)
- WESTWARD Battery Cable, 1 ga, 10ft., Red (19YD78)
- WESTWARD Battery Cable, 6 ga, 25ft., Red (19YD70)
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- WESTWARD Lug, 4 ga, 1/2 In, Crimp/Solder, PK25 (23YZ73)
- QUICKCABLE Military Terminal, All Gauge, Copper/Lead (5349-525-001N)
- Westward Automotive Battery Terminal Components & Parts