Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2
Mfr # 23YY92
Zoro # G5356023
product price: $1.85
/pk 2, $0.93/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Connection Material Copper
- Connection Type Crimp/Solder
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YY92
- Zoro # G5356023
- UPC # 190735781784
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 4 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Type | Lug |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 4 ga, Stud Size 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRND OSGR 12V 8T CW (19161N)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- DONALDSON P550385, FUEL FLTR (P550385)
- COILHOSE PNEUMATICS TIP HIGH FLOW CHROME PLATED BRASS (AMAHFN-11M-DL)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK2 (23YZ69)
- WESTWARD Medium Duty Plug, Brass/Silver, 2 Gauge (23PC37)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- WESTWARD Lug, 2/0 ga., 1/2 In., Copper, PK25 (23YZ31)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- WESTWARD Lug, 6 ga., 5/16 In., Crimp/Solder, PK25 (23YZ14)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- Westward Automotive Battery Equipment