Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 3/0ga, 3/8", Crimp/Solder, PK5
Mfr # 23YZ46
Zoro # G5356784
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Stud Size 3/8 in
- Color Purple
- Connection Type Crimp/Solder
- Connection Material Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ46
- Zoro # G5356784
- UPC # 190735782316
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 3/0 ga. |
Color | Purple |
Connection Type | Crimp/Solder |
Connection Material | Tin Plated |
Application | Vehicle |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 3/0 ga, Stud Size 3/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterSpin-On (P550671)
- MOBIL Mobil Super 10W-30, Engine Oil, 1 Qt. (124403)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- WESTWARD Battery Cable, 4 ga, 100ft., Red (19YD74)
- WESTWARD Lug, 4 ga, 5/16 In, Crimp/Solder, PK25 (23YZ71)
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC93)
- WESTWARD Lug, 1 ga., 1/2 In., Crimp/Solder, PK25 (23YZ27)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- Westward Automotive Battery Terminal Components & Parts