Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 3/0ga, 1/2 In, Copper, Crimp/Solder, PK2
Mfr # 23YZ07
Zoro # G5356215
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Stud Size 1/2 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ07
- Zoro # G5356215
- UPC # 190735781920
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 3/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 3/0 ga, Stud Size 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Hub/Stud Cleaner (50170)
- DAYCO 98-02 Acura/Honda 2.3L Radiator Hose, 71967 (71967)
- ASP File Right Color-Code Filing Supplies - Month Divider, 1 Set (3872)
- FEL-PRO 2004-2002 Dt Jeep V6 3., Tcs46022 (TCS46022)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- WESTWARD Battery Cable, 4 ga, 25ft., Red (19YD73)
- WESTWARD Lug, 8 ga, 1/4 In, Crimp/Solder, PK25 (23YZ60)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- WESTWARD Medium Duty Plug, Brass/Silver, 2 Gauge (23PC37)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- Westward Automotive Battery Equipment