Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2/0ga, 3/8 In, Copper, Crimp/Solder, PK2
Mfr # 23YZ04
Zoro # G5356163
product price: $4.39
/pk 2, $2.20/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Stud Size 3/8 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ04
- Zoro # G5356163
- UPC # 190735781890
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Type | Lug |
Application | Vehicle |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 2/0 ga, Stud Size 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Two Sided Lamp, Side Marker, RH, Red/Yellow (G5540)
- STANDARD IGNITION Points, Dr-2227P (DR-2227P)
- WALKER EXHAUST Exhaust Pipe Flange Gasket (Pr-Each/Bx-1,31369 (31369)
- STEELMAN Tire Buffer Metal Dome and Adapter, 50mm (99441)
- WESTWARD Battery Cable, 6 ga, 25ft., Red (19YD70)
- WESTWARD Lug, 1 ga., 3/8 In., Crimp/Solder, PK25 (23YZ26)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Black (19YD62)
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- WESTWARD Straight Battery Terminal, 2 ga., Pink, PK5 (23PC73)
- DORMAN 926-877 Battery Terminal Nut (926-877)
- Westward Automotive Battery Terminal Components & Parts