Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2/0 ga., 1/2 In., Copper, PK25
Mfr # 23YZ31
Zoro # G5355506
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Stud Size 1/2 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Application Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ31
- Zoro # G5355506
- UPC # 190735782163
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Application | Vehicle |
Type | Lug |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 2/0 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Belts, 3V1320 (3V1320)
- AME Tire Bead Hook Light Duty (AMN94000)
- SKF Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile (7414)
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- WESTWARD Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY92)
- WESTWARD Battery Carrier, 9 In (1EFZ2)
- WESTWARD Lug, 6 ga., 1/4 In., Crimp/Solder, PK25 (23YZ13)
- WESTWARD Battery Cable, 3/0 ga, 25ft., Black (19YD61)
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- WESTWARD Lug, 1/0ga, 3/8", Crimp/Solder, PK5 (23YZ43)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7405-001)
- Westward Automotive Battery Terminal Components & Parts