Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2 ga., 3/8 In, Copper, Crimp/Solder, PK2
Mfr # 23YY96
Zoro # G5356041
product price: $2.39
/pk 2, $1.20/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Stud Size 3/8 in
- Connection Material Copper
- Connection Type Crimp/Solder
- Features This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YY96
- Zoro # G5356041
- UPC # 190735781821
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 2 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Features | This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Application | Vehicle |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 2 ga, Stud Size 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Tire Mounting Lubricant, Liquid, PK4 (39324)
- PERKO Water Inlet Fitting W/ Plug (0499DP0CHR)
- FAIRCHILD INDUSTRIES Kf2013 - 1975-1991 Ford Econoline Van Belt Weatherstrip Kit (KF2013)
- VALTERRA REPLACEMENT KEY 751, CARDED (A524VP)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- WESTWARD Lug, 6 ga., 3/8 In., Crimp/Solder, PK25 (23YZ15)
- WESTWARD Lug, 6 ga., 1/4 In., Crimp/Solder, PK25 (23YZ13)
- WESTWARD Lug, 1/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ28)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange (23PC56)
- WESTWARD Battery Cable, 6 ga, 10ft., Black (19YD42)
- QUICKCABLE Offset, 2 Post, Red, 120", w/2Lhof23.0, 3/0 (214648-001)
- Westward Automotive Battery Terminal Components & Parts