Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 2 ga, 1/2 In, Crimp/Solder, PK5
Mfr # 23YZ39
Zoro # G5356732
product price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga
- Color Pink
- Stud Size 1/2 in
- Connection Material Tin Plated
- Connection Type Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ39
- Zoro # G5356732
- UPC # 190735782248
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 2 ga |
Color | Pink |
Connection Material | Tin Plated |
Connection Type | Crimp/Solder |
Shop By | Closeouts |
Description
Lug, Connection Type Crimp/Solder, Gauge 2 ga, Stud Size 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPSIDER Manual Fluid Evacuator, 618-1/2" L (5060TS)
- MAIN FILTER HYDAC/HYCON 0180MA010P Replacement/Interchange Spin-On Filter (MF0058069)
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- SEACHOICE 13 LB Utility Anchor Kit (41622)
- WESTWARD Battery Cable, 6 ga, 10ft., Black (19YD42)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- WESTWARD Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ29)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- WESTWARD Lug, 6 ga., 1/4 In., Crimp/Solder, PK25 (23YZ13)
- MIDWEST FASTENER Side Post Anti-Corrosion Washers 20PK (69406)
- Westward Automotive Battery Equipment