Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 1/0ga, 3/8", Crimp/Solder, PK5
Mfr # 23YZ43
Zoro # G5356775
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Tin Plated
- Connection Type Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ43
- Zoro # G5356775
- UPC # 190735782286
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Details
Item | Lug |
Gauge | 1/0 ga. |
Color | Black |
Connection Material | Tin Plated |
Connection Type | Crimp/Solder |
Application | Vehicle |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size |
Description
Lug, Connection Type Crimp/Solder, Gauge 1/0 ga, Stud Size 3/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- FIRST STOP Drum Brake Wheel Cylinder Kit, 3600 (3600)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK2 (23YZ69)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK25 (23YZ72)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC77)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- EZRED BATTERY TERMINAL CLEANER 4 - IN- 1 (EZS541)
- Westward Automotive Battery Equipment