Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25
Mfr # 23YZ95
Zoro # G5357186
product price: $42.79
/pk 25, $1.71/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Stud Size 1/2 in
- Connection Material Copper/Tin
- Connection Type Crimp/Solder
- Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ95
- Zoro # G5357186
- UPC # 190735782804
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 1/0 ga. |
Connection Material | Copper/Tin |
Connection Type | Crimp/Solder |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 1/0 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko D3S replacement light bulb lamp (D3S EIKO)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRWA1, Nitrile (19887)
- STREAMLIGHT C4 Stinger Led Switch Kit (75798)
- WOLO Horn Wiring Kit and Horn Button (HWK-1)
- WESTWARD Battery Cable, 4/0 ga, 10ft., Red (19YD90)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- WESTWARD Battery Terminal, 4/0 ga., Yellow, PK5 (23PC84)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- WESTWARD Lug, 4/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ08)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK2 (23YZ69)
- WESTWARD Lug, 4 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY90)
- Westward Automotive Battery Terminal Components & Parts