Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25
Mfr # 23YZ29
Zoro # G5356242
product price: $37.29
/pk 25, $1.49/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Stud Size 1/2 in
- Connection Type Crimp/Solder
- Connection Material Copper
- Features Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ29
- Zoro # G5356242
- UPC # 190735782149
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Type | Lug |
Application | Vehicle |
Description
Lug, Connection Type Crimp/Solder, Gauge 1/0 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Turbocharger Mounting Gasket Set, ES 75118 (ES 75118)
- MEGUIARS COMPOUND MARINE ONE STEP (MGM-6732)
- VIKAN Hand Brush, Soft, Transport Line (450252)
- PROFORM VALVE SPRNG COMP HD (66832)
- WESTWARD Battery Hold Down Bolts, 10 In (1EFZ8)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- WESTWARD Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ35)
- STANDARD IGNITION Terminal, Stp124H (STP124H)
- Westward Automotive Battery Equipment