Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 1 ga, 1/2 In, Crimp/Solder, PK25
Mfr # 23YZ93
Zoro # G5357177
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 1/2 in
- Connection Material Copper/Tin
- Connection Type Crimp/Solder
- Application Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23YZ93
- Zoro # G5357177
- UPC # 190735782781
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 1 ga. |
Connection Material | Copper/Tin |
Connection Type | Crimp/Solder |
Application | Vehicle |
Type | Lug |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Shop By | Closeouts |
Description
Lug, Connection Type Crimp/Solder, Gauge 1 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Intermediate Pipe, 55520 (55520)
- BOSCH Cabin Air Filter, P3752Ws (P3752WS)
- LUCAS OIL Grease Pack 3oz/1 Red/Tacky 2 X-Tra H/D (10315)
- NTK Ignition Switch 1994-1996 Ford Escort 1.8L 1.9L, 4H1086 (4H1086)
- WESTWARD Battery Cable, 2 ga, 25ft., Red (19YD76)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Red (19YD85)
- WESTWARD Lug, 2 ga, 1/2 In, Crimp/Solder, PK5 (23YZ39)
- WESTWARD Lug, 2 ga, 5/16 In, Crimp/Solder, PK2 (23YZ75)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC94)
- WESTWARD Light Duty Plug, Brass/Silver, 12 to 10 ga (23PC31)
- QUICKCABLE Copper Lug, 3/0, 1/4", PK10 (5957-010D)
- Westward Automotive Battery Equipment