Shop All Automotive Battery Terminal Components & Parts
Westward
Lug, 1 ga., 1/2 In., Crimp/Solder, PK25
Mfr # 23YZ27
Zoro # G5356267
product price: $31.25
/pk 25, $1.25/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 1/2 in
- Connection Material Copper
- Connection Type Crimp/Solder
- Features Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23YZ27
- Zoro # G5356267
- UPC # 190735782125
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 1 ga. |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Features | Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size |
Application | Vehicle |
Type | Lug |
Description
Lug, Connection Type Crimp/Solder, Gauge 1 ga, Stud Size 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Slapping Spoon, 13 in. L (22249)
- JUST CLIPS Anvil Retainer Clip Refill Kit, 3/8", 12Ct (380-12)
- RIGID INDUSTRIES D-XL PRO DRIVING /2 (322613)
- EXTREME MAX Extreme Max 3005.4171 Fixed Dock Ladder - 4-Step (3005.4171)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC94)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- WESTWARD Lug, 3/0ga, 3/8", Crimp/Solder, PK5 (23YZ46)
- WESTWARD Battery Cable, 4 ga, 100ft., Black (19YD47)
- WESTWARD Battery Carrier, 9 In (1EFZ2)
- Westward Automotive Battery Terminal Components & Parts