Shop All Hand Held Punches
Westward
Long Drive Pin Punch, 5/16 In Tip, 8 In L
Mfr # 2AJE8
Zoro # G2187315
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 5/16 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJE8
- Zoro # G2187315
- UPC # 190735793961
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 5/16 in |
Tip Diameter | 5/16 in |
Tip Size | 5/16 |
Taper Length | 4 in |
Overall Length | 8 |
Shank Width | 1/2 in |
Hole Diameter | 5/16 |
Description
Long Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 5/16, Overall Length 8, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- KEO Countersink, 6 Fl, 60 Deg, 3/16, Cobalt (55501)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- PALADIN TOOLS Die Rg58/59/62Au Coax (PA2034)
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WESTWARD Transfer Punch, 3/4 In Tip, 4-7/8 In L (22N830)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- Westward Cutting and Shaping Tools