Shop All Feeler Gauge Sets
Westward
Long Blade Feeler Gauge Set, 12 pcs.
Mfr # 44ZE62
Zoro # G3113629
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Blade
- Number of Pieces 12
- Blade Length (In.) 12 in
- Thickness Range (In.) 0.002 to 0.020
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44ZE62
- Zoro # G3113629
- UPC # 190735833032
- Country of Origin China
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 in |
Details
Item | Long-Blade Feeler Gauge Set |
Type | Long Blade |
Number of Pieces | 12 |
Thickness Range (In.) | 0.002 to 0.020 |
Material | Steel |
Thickness (In.) | 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.012, 0.014, 0.015, 0.020 |
Markings | Blades Etched with SAE Size |
Color | Silver |
Thickness Range | 0.0015 in to 0.02 in |
Tolerance | 0.0015 in to 0.003 in: +0.0002 in/-0.00012 in; 0.004 in to 0.01 in: +0.0003 in/-0.0002 in; 0.012 in to 0.02 in: +0.0005 in/-0.0003 in |
Blade Style | Long Blade; Rounded Edge |
Locking Device | Yes |
Number of Feeler Blades | 12 |
Included Certification | None |
Included Blades | 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.015 in, 0.02 in |
Description
If you need a feeler gauge set for measuring precise thickness, the Westward 44ZE62 Long Blade Feeler Gauge Set is an excellent choice. It comes with 12 blades etched with SAE size markings. This long blade feeler gauge set is made of steel and features blades that are etched with SAE size markings. The thickness range ranges from 0.002 to 0.020 inches and the blade length is 12 in., while the blade width is 1/2 in.. The silver color of these blades makes them easy to read even against a dark background. If you are looking for high quality, precision tools, then Westward's 44ZE62 Long Blade Feeler Gauge Set is definitely worth considering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-27/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-27/64)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- PERFORMANCE TOOL 17 Blade Mini Feeler Gauge, W80525 (W80525)
- PRECISION BRAND Feeler Gage Set, 13 PC (78900)
- SATA Feeler Gauge Set 0.05-1.00mm, 16 Pc. (ST09402SJ)
- PROTO Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades (J00MM15)
- LISLE Combo Brake Lining Thickness Gauge Set (81850)
- URREA SAE 25-blade feeler gauge set (000AA)
- Westward Precision Measuring Tools