Shop All Hand Held Punches
Westward
Long Alignment Punch, 5/8 Tip, 21 In L
Mfr # 2AJB9
Zoro # G1485687
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 21 in
- Tip Size (In.) 5/8 in
- Hex (In.) 7/8 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJB9
- Zoro # G1485687
- UPC # 190735793701
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 21 in |
Tip Size (In.) | 5/8 in |
Tip Size | 5/8 |
Taper Length | 10 1/2 in |
Shank Width | 7/8 in |
Overall Length | 21 |
Hole Diameter | 5/8 in |
Details
Item | Extra Long Alignment Punch |
Hex (In.) | 7/8 in |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Flat |
Tether Ready | No |
Automatic | No |
Measurement Type | SAE |
Container Type | None |
Punch Type | Alignment Punch |
Includes Handguard | No |
Shank Shape | Hexagon |
Grip Style | Plain |
Material Applications | Metal |
Includes Striking Cap | No |
Description
When you need to take measurements for your car, the Westward 2AJB9 Long Alignment Punch is just what you need. It is made of chrome vanadium steel with a black oxide finish and measures 21 in. in length. The punch has a 5/8" tip size, making it ideal for taking measurements on tires and other components that are hard to reach. The hexagonal head measures 7/8" across, allowing you to easily adjust bolts without having to reposition the punch. Constructed of chrome vanadium steel with a black oxide finish, this extra long alignment punch will withstand heavy use without damage or bending. When you want an accurate measurement on your car parts, turn to the Westward Extra Long Alignment Punch as your tool of choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 5/8"R (CFE563K)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- GEARWRENCH 11mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86711)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- WESTWARD Transfer Punch, 13/64 In Tip, 4-7/8 In L (22N794)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- Westward Hand Held Punches