Shop All Suspension Tools
Westward
Locknut Socket, Front Wheel, 2 3/4 In
Mfr # 1MZN1
Zoro # G2832137
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Square Driver Ratchet
- Type Front Wheel
- Size 2-3/4 in
- Application Truck Wheel Bearing Locknut
- Length (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZN1
- Zoro # G2832137
- UPC # 190735754597
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Size | 2-3/4 in |
Length (In.) | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Wheel Bearing Locknut Socket |
For Use With | 1/2 in Square Driver Ratchet |
Type | Front Wheel |
Application | Truck Wheel Bearing Locknut |
Material | Carbon Steel |
Shop By | Closeouts |
Tool Type | Front Wheel Bearing Locknut Socket |
Description
Wheel Bearing Locknut Socket, Tool Type Front Wheel Bearing Locknut Socket, Application Truck Wheel Bearing Locknut, For Use With 1/2 in Square Driver Ratchet, Material Carbon Steel, Overall Length 3 1/2 in, Size 2 3/4 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 12' Length (TRC1407P-0-12)
- JOHNSON PUMP Proline 500 Gph Bilge Pump (22502)
- NATIONAL Auto Trans Torque Converter Seal, 710805 (710805)
- A & I PRODUCTS Conversion Kit, JD Remote Couplers to ISO Remote Couplers 6" x5" x4" (A-RE206778)
- WESTWARD Seal Driver Set, 10 pcs. (45FF27)
- WESTWARD Bearing Race/Seal Driver Kit, 8 Pieces (32J061)
- WESTWARD Seal Puller, 3/4 in. (45FF24)
- WESTWARD Adapter Set, Master Ball Joint (1MZL8)
- WESTWARD Boot Clamp Plier, CV Joint, Length 12 In (1MZN5)
- OTC Inner Tie Rod Wrench, Standard (7500)
- OTC Torsion Bar Unloader, Steel (7832)
- Westward Suspension Tools