Shop All Automotive Tool Parts
This Product is Discontinued
Westward
Locknut Socket, 1/2 In Drive Hex (Discontinued)
Mfr # 1MZW2
Zoro # G0806802
This Product is Discontinued
Key Features
- Type 1/2 in Drive Hex
- Hex Size 55 mm
- Material Hardened And Tempered Chrome Molybdenum Steel
- Length (In.) 1 1/3 in
- Application Front Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZW2
- Zoro # G0806802
- UPC # 190735754931
- Country of Origin Taiwan, Province of China
- Category Automotive Tool Parts
Dimensions
Hex Size | 55 mm |
Length (In.) | 1 1/3 in |
Outside Dia. (In.) | 2 1/2 in |
Details
Type | 1/2 in Drive Hex |
Material | Hardened And Tempered Chrome Molybdenum Steel |
Item | Locknut Socket |
Application | Front Wheel |
Description
Locknut Socket, 1/2 In Drive Hex, 55MM, Length 5 In, Outside Dia. 2 1/2 In, Application Front Wheel, Material Hardened And Tempered Chrome Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.