Shop All Locking Clamps
Westward
Locking Welding Clamp, 9", 1-5/8" Cap.
Mfr # 2HMV2
Zoro # G2641441
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 5/8 in
- Throat Depth 1 5/8 in
- Overall Length 9"
- Size 1-5/8"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HMV2
- Zoro # G2641441
- UPC # 190735796375
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 1 5/8 in |
Overall Length | 9" |
Size | 1-5/8" |
Jaw Width | 2 3/4 in |
Overall Clamp Length | 9 in |
Nominal Clamp Size | 9 in |
Throat Depth1 | 1 5/8 in |
Description
If you work with metal, the Westward 2HMV2 Locking Welding Clamp is a must-have. The steel construction ensures that it can withstand even the most demanding of jobs. With an overall length of 9 in., this locking clamp has a 1 5/8" throat depth and 1 5/8" max opening. The jaws are made from chrome vanadium steel and have a width of 2 3/4 in. This clamp features a release lever that allows you to adjust the pressure when locking or unlocking it. The jaws are also chrome plated for maximum durability and corrosion resistance. The Westward Locking Welding Clamp is designed to help you get your job done faster and more efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- UNGER ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK (ENB15)
- MARTOR Safety Knife Safety Blade, 143 mm L (120700.02)
- DRILL AMERICA 1"-24 Carbon Steel Hex Die (DWTSH1-24)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- ATD TOOLS ATD Tools ATD-15015 Locking Welding Clamp Set - 5 Piece (ATD-15015)
- Westward Clamps