Shop All Locking Clamps
Westward
Locking Sheet Metal Clamp, 8", 1/2" Cap.
Mfr # 2FDC2
Zoro # G2807743
original price:
$16.49
7% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1/2 in
- Throat Depth 1 3/4 in
- Overall Length 7-3/4"
- Size 1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2FDC2
- Zoro # G2807743
- UPC # 190735795293
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 1 3/4 in |
Overall Length | 7-3/4" |
Size | 1/2" |
Jaw Width | 3 1/8 in |
Overall Clamp Length | 7.8 in |
Nominal Clamp Size | 8 in |
Throat Depth1 | 1 3/4 in |
Description
When you need to make a long lasting, secure grip on sheet metal, this Westward Sheet Metal Clamp is the tool for the job. It has a sturdy nickel plated finish and comes with an adjustable screw mechanism. The throat depth of 1 3/4 in. ensures that your sheet metal will be held securely. The jaw width of 3 1/8 in. also provides ample space for holding onto your material. This locking clamp can open up to 1/2 in., making it versatile enough for various projects around the house or workplace. With an overall length of 7 3/4", this steel clamp is designed to last and has a release lever locking mechanism so you can quickly change between projects without having to remove it from its mounting point. When you need something sturdy that won't slip or break, this Westward Locking Sheet Metal Clamp is just what you are looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- Westward Clamps