Shop All Locking Clamps
Westward
Locking C-Clamp, 12", 3-37/64" Cap.
Mfr # 45W340
Zoro # G5153461
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 37/64 in
- Throat Depth 1 3/4 in
- Overall Length 12-1/4"
- Size 3-37/64"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45W340
- Zoro # G5153461
- UPC # 190735846599
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 1 3/4 in |
Overall Length | 12-1/4" |
Size | 3-37/64" |
Jaw Width | 5/8 in |
Overall Clamp Length | 11 in |
Nominal Clamp Size | 12 in |
Throat Depth1 | 1 3/4 in |
Description
Auto Locking C-Clamp, Regular Duty, Number of Pieces 1, 11 In., Capacity 900 lb., Throat Depth 1-3/4 In., Locking Mechanism AutomaticPliers Length 12-1/4 In., Nickel Plated, Carbon SteelLength 11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- URREA Heavy duty Locking Plier Set 3Pc (4100)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- Westward Clamps