Shop All Locking Clamps
Westward
Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat
Mfr # 2FDD2
Zoro # G1372935
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 2 1/4 in
- Overall Length 11-3/8"
- Size 3-3/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2FDD2
- Zoro # G1372935
- UPC # 190735795385
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2 1/4 in |
Overall Length | 11-3/8" |
Size | 3-3/8" |
Jaw Width | 3/4 in |
Overall Clamp Length | 11 in |
Nominal Clamp Size | 11 in |
Throat Depth1 | 2 1/4 in |
Description
Locking C-Clamp W/Swivel Pad, 11 In, Capacity 3 3/8 In, Throat Depth 2 1/4 In, Clamping Force 900 Lb, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Pliers Length 11 3/8 In, Nickel Plated, Hardened Carbon Steel, ASME B107.36-2002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 (MHSTK72)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- HYDE Mill Blade Bevel Grind, 6in.L., 5/8in.W (62360)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 42 Pockets (55598)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- WESTWARD Locking Sheet Metal Clamp, 8", 1/2" Cap. (2FDC2)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- Westward Locking Clamps