Shop All Locking Clamps
Westward
Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat
Mfr # 2FDD1
Zoro # G1186342
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 2 1/4 in
- Overall Length 10-3/4"
- Size 3-3/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2FDD1
- Zoro # G1186342
- UPC # 190735795378
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2 1/4 in |
Overall Length | 10-3/4" |
Size | 3-3/8" |
Jaw Width | 3/4 in |
Overall Clamp Length | 11 in |
Nominal Clamp Size | 11 in |
Throat Depth1 | 2 1/4 in |
Description
Locking C-Clamp, 11 In, Capacity 3 3/8 In, Throat Depth 2 1/4 In, Clamping Force 900 Lb, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Pliers Length 10 13/16 In, Nickel Plated, Hardened Carbon Steel, ASME B107.36-2002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm (83120)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-3E)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- Westward Clamps