Shop All Router Accessories
Westward
Lock Miter Router Bits, 45 Deg
Mfr # 45J311
Zoro # G7454422
original price:
$37.35
58% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 45 Degrees
- Flute Length (In.) 7/8
- Number of Flutes 2
- Cutting Dia. (In.) 2
- Sub-Category Door and Drawer Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45J311
- Zoro # G7454422
- UPC # 190735834787
- Country of Origin China
- Category Router Accessories
Dimensions
Flute Length (In.) | 7/8 |
Cutting Dia. (In.) | 2 |
Shank Length (In.) | 1-13/16 |
Overall Length (In.) | 2-11/16 |
Cutting Length (In.) | 7/8 |
Shank Dia. (In.) | 1/2 |
Overall Length | 2 11/16 in |
Flute Length | 7/8 in |
Length of Cut | 7/8 in |
Shank Length | 1 13/16 in |
Shank Dia. | 1/2 in |
Cutter Dia. | 2 in |
Description
Drawer and Lock Profile Router Bit, Carbide Tipped, 2 in Cutter Dia., Fractional Inch, 7/8 in, 2 11/16 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Pro-Form (CF727BPF)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- S.M. ARNOLD HANDLE 60" (AR85-964)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 5/8 (BL226)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 1/2 In (16Y537)
- WESTWARD Rabbeting Router Bit, 1-1/4 In. Dia. (45J314)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 2 In (16Y574)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- Westward Router Accessories