Shop All Tool Storage Parts
Westward
Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code
Mfr # 07-27B
Zoro # G4247251
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Head Material Steel
- Includes (1) Lock; (2) Keys
- Impact Rated No
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 07-27B
- Zoro # G4247251
- UPC # 190735891711
- Country of Origin China
- Category Tool Storage Parts
Details
Fits Brand | Westward |
Head Material | Steel |
Includes | (1) Lock; (2) Keys |
Impact Rated | No |
Material | Plastic, Steel |
For Use With Mfr. Model Number | BCE-260041, BCE-260061, BCE-261071, BME-260031, BTE-278031D, BTE-278051S |
Item | Lock/Key Set |
Series | Cam Locks |
Keyed Cam Lock Type | Disc Tumbler Keyed Cam Locks |
Key Code | 6001~7000 |
Number of Keys | 2 |
Control Key Code | 6001~7000 |
For Use With | 48RJ69, 48RJ70, 48RJ71, 48RJ72, 48RJ73, 48RJ74 |
Description
Westward's 07-27B Lock and Key Set is a reliable set of locks and keys you can count on. This easy-to-use lock/key set provides secure storage for your tools, equipment and more. The plastic, steel construction offers long-lasting durability. It fits all Westward cam locks with the head material made of steel. You get 2 keys included in this set that are compatible with Grainger part number 48RJ69, 48RJ70, 48RJ71, 48RJ72, 48RJ73 and 48RJ74. With Westward's 07-27B Lock and Key Set in place, you can be confident that your tools will remain safe from theft or tampering when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 14 in L Closed, 28 3/4 in Open (05-A0148-3)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- WESTWARD Caster Kit (GGS_56588)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial LT-4 ES7T20 Extended Log Splitter Tray (LT-4)
- RSR ELECTRONICS RSR ELECTRONICS TCM200 Telecom trainer (TCM200)
- Westward Hand Tool Parts