Westward

Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens


product price: $14.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Frame Material ABS
  • Frame Color Green
  • Lens Color Shade 5.0
  • Lens Material Polycarbonate and Glass
  • Frame Style Goggle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Welding Goggles, Filter Shade 5, Lift Front / Fixed Front Lift Front, Viewing Area 2 in x 4 1/4 in, Frame Color Green, Lens Material Polycarbonate/Glass, Frame Material PVC, Features (1) Top Vent and (2) Bottom Vents, Includes Cover Plate, Impact Plate, Standards ANSI Z87.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.