Shop All Grease Guns
Westward
Lever Grip Oiler
Mfr # 21EM27
Zoro # G5313707
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 fl oz
- Spout Length (In.) 9 in
- Includes Pump Body
- Features All Steel Construction, With The Body Seamless Drawn From Tin Coated Sheet In Premium Powder Coated Finishmetal Pump Has 2 Ball Valves For Large Volume Delivery Per Stroke. The Suction Valve At The Bottom Of Pump Is Without Spring, Which Prevents Malfunctioning Because Of Sticking Valve Due To Resinous Oil
- Overall Capacity 32 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM27
- Zoro # G5313707
- UPC # 190735766606
- Country of Origin India
- Category Grease Guns
Dimensions
Spout Length (In.) | 9 in |
Spout Length | 9 in |
Details
Item | Oiler |
Capacity | 32 fl oz |
Includes | Pump Body |
Features | All Steel Construction, With The Body Seamless Drawn From Tin Coated Sheet In Premium Powder Coated Finishmetal Pump Has 2 Ball Valves For Large Volume Delivery Per Stroke. The Suction Valve At The Bottom Of Pump Is Without Spring, Which Prevents Malfunctioning Because Of Sticking Valve Due To Resinous Oil |
Overall Capacity | 32 fl oz |
Operator Style | Lever |
Spout Type | Flexible |
Description
Lever Grip Oiler,Capacity 1 qt.Length (In.) 14-3/4, Nozzle Extension (In.) 91 qt. Fill, Features All Steel Construction, With The Body Seamless Drawn From Tin Coated Sheet In Premium Powder Coated Finishmetal Pump Has 2 Ball Valves For Large Volume Delivery Per Stroke. The Suction Valve At The Bottom Of Pump Is Without Spring, Which Prevents Malfunctioning Because Of Sticking Valve Due To Resinous Oil, Application For Dispensing Oil Includes Pump Body, Flexible Spout
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- FESTO Push-In Connector QS-10 (QS-10)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- WESTWARD Grease Gun, Lever, Pipe, 6000 psi (4BY70)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Grease Gun, Pistol Grip Handle, 7000 psi (15F212)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F199)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F210)
- Westward Grease Guns