Shop All Grease Pumps
Westward
Lever Barrel Pump, Suction Tube
Mfr # 19XH38
Zoro # G9076462
original price:
$55.23
31% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Basic Pump with Spout
- Output Up to 8.70 oz. Per Stroke
- For Use With All Types of Oils
- Features Curved Discharge Spout with Garden Hose Threads, Extra Long Pump Body Allows for Placing Small Containers Below The Pump Outlet. Attrac, Grip On Lever, Nitrile Rubber Seals, Telescopic Suction Tube Assembly, Zinc Die-Cast Piston with 2 Brass Piston Rings
- Container Size 15 to 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19XH38
- Zoro # G9076462
- UPC # 190735745229
- Country of Origin India
- Category Grease Pumps
Dimensions
Container Size | 15 to 55 gal. |
For Container Size | 55 gal |
Details
Item | Hand Operated Drum Pump |
Grease Pump Operation | Basic Pump with Spout |
Output | Up to 8.70 oz. Per Stroke |
For Use With | All Types of Oils |
Features | Curved Discharge Spout with Garden Hose Threads, Extra Long Pump Body Allows for Placing Small Containers Below The Pump Outlet. Attrac, Grip On Lever, Nitrile Rubber Seals, Telescopic Suction Tube Assembly, Zinc Die-Cast Piston with 2 Brass Piston Rings |
Includes | Pump, Steel Discharge Spout, Telescopic Suction Tube |
Inlet | Suction Tube |
Includes Spout | Yes |
For Container Type | Drum |
Includes Bung Adapter | No |
Power Source | Hand Operated |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil |
Compatible Chemicals | Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil |
Not Recommended Chemicals | Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Herbicides, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid |
Includes Nozzle | No |
Includes Suction Tube | Yes |
Metered | No |
Includes Discharge Hose | No |
Max. Flow Rate | 8.70 oz per stroke |
Action Type | Lever |
Gear Lube | NT |
Grease | NT |
Description
Hand Operated Drum Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Features Curved Discharge Spout with Garden Hose Threads, Extra Long Pump Body Allows for Placing Small Containers Below The Pump Outlet. Attrac, Grip On Lever, Nitrile Rubber Seals, Telescopic Suction Tube Assembly, Zinc Die-Cast Piston with 2 Brass Piston Rings, For Use With All Types of Oils, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260896, Pressure Line, 5 micron (ZX-1260896)
- D&D Timing Belt, 5M, 15 x 450mm PL, T90 (450-5M-15)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- BOSTON GEAR SpurGear, 20DP, 20PA, 70Teeth, Steel (YA70A)
- WESTWARD Rotary Drum Pump, Oil/Fuel, Output 7 oz (5NUD7)
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (29FW98)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (5NUE4)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- Westward Grease Pumps