Shop All Grease Pumps
Westward
Lever Action Drum Pump, 55 gal.
Mfr # 19XH29
Zoro # G9076383
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Basic Pump with Spout
- For Use With High Viscosity Petroleum Based Media, Lacquer Thinners
- Container Size 55 gal.
- Features Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head
- Output (+/- 5%) 2.8 OZ PER STROKE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19XH29
- Zoro # G9076383
- UPC # 190735745137
- Country of Origin India
- Category Grease Pumps
Dimensions
Container Size | 55 gal. |
For Container Size | 55 gal |
Details
Item | Hand Operated Drum Pump |
Grease Pump Operation | Basic Pump with Spout |
For Use With | High Viscosity Petroleum Based Media, Lacquer Thinners |
Features | Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head |
Output | (+/- 5%) 2.8 OZ PER STROKE |
Includes | 2 in Bung Nut, Discharge Spout Assembly, Pump Assembly |
Includes Discharge Hose | No |
Max. Flow Rate | 2.8 oz per stroke |
Includes Suction Tube | Yes |
Metered | No |
Compatible Chemicals | Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Action Type | Lever |
Not Recommended Chemicals | Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Includes Bung Adapter | No |
For Container Type | Drum |
Includes Spout | Yes |
Power Source | Hand Operated |
Includes Nozzle | No |
Grease | NT |
Gear Lube | NT |
Description
Hand Operated Drum Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Features Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head, For Use With High Viscosity Petroleum Based Media, Lacquer Thinners, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH - 1.125 X 0.625 X .1875 FOR DRIVE MOTORS (22117)
- ELESA Oil level sight glass, HFTX.11-M16x1.5 (HFTX.)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- DODGE 1610 X 1 1/8-KW Taper Lock Bushing (117084 1610X1-1/8)
- WESTWARD Lever Barrel Pump, 15- 55 gal (19XH39)
- WESTWARD Lever Barrel Pump, Suction Tube (19XH38)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- Westward Grease Pumps