Shop All Rakes
This Product is Discontinued
Westward
Leaf Rake Handle, 54 in. (Discontinued)
Mfr # GGS_49656
Zoro # G3777755
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Length 54"
- Length 54 in
- Material Wood
- Fits Brand Westward and Truper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 54" |
Length | 54 in |
Diameter | 1-1/8 in |
Details
Handle Material | Wood |
Material | Wood |
Fits Brand | Westward and Truper |
For Use With Mfr. Model Number | EMX-24-GR |
Item | Leaf Rake Handle, 54 in |
Product Type | Leaf Rake Handle, 54" |
Description
Leaf Rake Handle, 54 In., For Use With Grainger Item Number 1WG30, For Use With Mfr. Model Number EMX-24-GR, Fits Brand Westward and Truper, Diameter 1-1/8 In., Length 54 In., Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.